Shop All Decorative Rugs
Concord Global Trading
Concord Global 44922 2 ft. 3 in. x 7 ft. 7 in. Jewel Leopard - Beige
Mfr # 44922
Zoro # G903882380
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 44922
- Zoro # G903882380
- UPC # 884969449229
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Beige
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Leopard
- Shape: Runner
- Weight: 8 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 2'3'' W x 7'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- TRADEMARK FINE ART Yucel Basoglu 'Waterfall Rocks' Canvas Art, 24x24 (1X06898-C2424GG)
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- SEALY Mattress, King, 13" H (527008-61)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- SAFAVIEH 8 x 10 ft. Marbella Hand Loomed Rectangle RugDenim & Beige (MRB157L-8)
- ORIENTAL WEAVERS Oriental Weavers E8001A058100ST 1 ft. 10 in. x 3 ft. 2 in. Evolution Contemporary Area Rug; Ivory (E8001A058100ST)
- LIVABLISS Tevazu TVZ-2338 Machine Crafted Area Rug (TVZ2338-71010)
- SAFAVIEH Easy Care Runner Rugs, Ivory and Red - 2 ft.-6 in. x 8 ft. (EZC755A-28)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- Concord Global Trading Decorative Rugs