Shop All Decorative Rugs
Concord Global Trading
Concord Global 44920 5 ft. 3 in. Jewel Leopard - Round; Beige
Mfr # 44920
Zoro # G603760636
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 44920
- Zoro # G603760636
- UPC # 884969449205
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Beige
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Leopard
- Shape: Round
- Weight: 9 lbs
- Size: 5 ft. 3 in.
- Pile Height: 0.39
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Roller Drawer Guide Lhrh (22798)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- M Regency M Lightweight Stackable Sturdy Breakroom Chair (4 pack)- Black (4700BK4PK)
- TRENDLER 3 degree Tilt 7 in. Metal Stool Swivel (40.712.3)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Contemporary Rag Area Square Rug, Grey - 9 x 9 ft. (RAR121A-9SQ)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Traditional Antiquity- Teal and Beige Hand Tufted Rug (AT311B-6)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Riviera 4589P 5x8 Rectangle - Grey/ Ivory-Polypropylene (R4589P160230ST)
- AURIC 1835-2012-RED Como Rectangular Red Transitional Italy Area Rug, 7 ft. 9 in. W x 11 ft. H (AU2643544)
- SAFAVIEH 6 x 6 ft. Round Contemporary Soho Beige and Ivory Hand Tufted Rug (SOH514A-6R)
- SAFAVIEH 10 x 10 ft. Novelty 604Q Round Area Rug; Red & Taupe (NOV604Q-10R)
- Concord Global Trading Decorative Rugs