Shop All Decorative Rugs
Concord Global Trading
Concord Global 44485 5 ft. 3 in. x 7 ft. 7 in. Jewel Antep - Brown
Mfr # 44485
Zoro # G903882441
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 44485
- Zoro # G903882441
- UPC # 884969444859
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Brown
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Antep
- Shape: Rectangle
- Weight: 18 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 5'3'' W x 7'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- SAFAVIEH 6 x 6 ft. Square Contemporary Soho Brown Hand Tufted Rug (SOH512A-6SQ)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 7' 10 x 10' Yellow (391YELLOW8x10)
- CONCORD GLOBAL 7 ft. 10 in. x 9 ft. 10 in. Jewel Harmony - Red (40207)
- LIVABLISS Addyson AYO-2304 Handmade Area Rug (AYO2304-810)
- Concord Global Trading Decorative Rugs