Shop All Decorative Rugs
Concord Global Trading
Concord Global 44438 9 ft. 3 in. x 12 ft. 6 in. Jewel Antep - Black
Mfr # 44438
Zoro # G503882391
product price: $766.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$766.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 44438
- Zoro # G503882391
- UPC # 884969444385
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Antep
- Shape: Rectangle
- Weight: 54 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 9'3'' W x 12'6'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF 4.5 in. Kenney Traverse Rod Carriers; White - Pack of 10 (TO155199)
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 8 x 10 ft. Abstract Hand Tufted Area Rug, Ivory and Blue (ABT205A-8)
- SAFAVIEH Natural Fiber Rugs, Natural - 3 X 5 Ft. (NF456A-3)
- PALACEDESIGNS 7 x 9 ft. Floral Stain Resistant Rectangle Area Rug - Rust (PA3111290)
- NOTRAX Traditional-Style, Light-Duty Indoor Carpet Mats (130S0036BR)
- SAFAVIEH 8 x 10 ft. Aruba Power Loomed Large Rectangle Area Rug, Multi (ARB501M-8)
- SAFAVIEH 8 x 10 ft. Aria Contemporary Rectangle Power Loomed Rug Ivory & Blue (ARA132A-8)
- Concord Global Trading Decorative Rugs