Shop All Decorative Rugs
Concord Global Trading
Concord Global 44430 5 ft. 3 in. Jewel Antep - Round; Black
Mfr # 44430
Zoro # G103882456
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 44430
- Zoro # G103882456
- UPC # 884969444309
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Antep
- Shape: Round
- Weight: 9 lbs
- Size: 5 ft. 3 in.
- Pile Height: 0.39
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGS FURNITURE Kings Furniture BK005-BL Angelica Revolving Bookcase (BK005-BL)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- RLM DISTRIBUTION 1 ft. 11 in. x 3 ft. 3 in. Dallas Bandanna Accent Rug, Black (HO1606725)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- DEERLUX Handtufted Multicolored Leaf Design 100% Wool Area Rug, 3' x 5' Rectangle (QI003936.XS)
- PAISAJE 5 x 5 in. Thyme Printed Coaster Round Rug, Multi Color (PA2845037)
- HOMESPICE DECOR Harvest Hudson Jute Braided Rugs - Trivet - Round - set of 6 (593078)
- SAFAVIEH 8 x 10 ft. Aria Contemporary Rectangle Power Loomed Rug Ivory & Blue (ARA132A-8)
- Concord Global Trading Decorative Rugs