Shop All Decorative Rugs
Concord Global Trading
Concord Global 44420 5 ft. 3 in. Jewel Antep - Round; Ivory
Mfr # 44420
Zoro # G803882398
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 44420
- Zoro # G803882398
- UPC # 884969444200
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Antep
- Shape: Round
- Weight: 9 lbs
- Size: 5 ft. 3 in.
- Pile Height: 0.39
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Navy Blue, PK4 (8505)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- WORLD RUG GALLERY Contemporary Modern Abstract Area Rug 2' x 3' Gold (950GOLD2X3)
- SAFAVIEH 2 x 10 ft. Skyler 126K Power Loomed Runner Area Rug Grey & Ivory (SKY126K-210)
- SAFAVIEH Cedar Brook Hand Loomed Large Rectangle Rug- Teal - Red- 9 X 12 Ft. (CDR145B-912)
- HOMEROOTS 4 ft. Round Denim Blue Florals Distressed Area Rug (385173)
- SAFAVIEH 6 x 6 ft. Round Contemporary Soho Beige and Ivory Hand Tufted Rug (SOH514A-6R)
- Concord Global Trading Decorative Rugs