Shop All Decorative Rugs
Concord Global Trading
Concord Global 44400 5 ft. 3 in. Jewel Antep - Round; Red
Mfr # 44400
Zoro # G303882430
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 44400
- Zoro # G303882430
- UPC # 884969444002
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Antep
- Shape: Round
- Weight: 9 lbs
- Size: 5 ft. 3 in.
- Pile Height: 0.39
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- BEVCO Soft Poly Backless Stool, 18-23" St Ht., Black, Casters (S3000-BLK)
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- PROJEX Rubber Leg Tip White L-Shaped 1 in. W 40 pk (P0064)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Montage Bohemian Runner Rug, Grey and Black (MTG216H-28)
- SAFAVIEH Palm Beach Small Rectangle Area Rug, Natural and Turquoise - 4 x 6 ft. (PAB511A-4)
- ORIENTAL WEAVERS Oriental Weavers E8001A058100ST 1 ft. 10 in. x 3 ft. 2 in. Evolution Contemporary Area Rug; Ivory (E8001A058100ST)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- SAFAVIEH 2 x 8 ft. Madison 400 Power Loomed Runner Area Rug Ivory & Light Blue (MAD473D-28)
- DEERLUX Handwoven Beige and White Geometric Wool Flatweave Kilim Rug, 2' x 3' (QI003927.XXS)
- Concord Global Trading Decorative Rugs