Shop All Decorative Rugs
Concord Global Trading
Concord Global 44135 5 ft. 3 in. x 7 ft. 7 in. Jewel Aubusson - Black
Mfr # 44135
Zoro # G803882381
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 44135
- Zoro # G803882381
- UPC # 884969441353
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Aubusson
- Shape: Rectangle
- Weight: 18 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 5'3'' W x 7'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Bamboo Resuable Bidet Dry Towels, Pack of 6, Mint (BR-TWL-03)
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- BLUM Lateral Stabilizer >24in Drawers for 563/569 Series Tandem Slides (ZST.686TU01)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 8 x 10 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-8)
- ORIENTAL WEAVERS 2 ft. 3 in. x 7 ft. 6 in. Marina Runner Rug Black (M5929K067230ST)
- MAYBERRY RUG Mayberry Rug HS7463 4X6 3 ft. 11 in. x 5 ft. 3 in. Hearthside Vogel Area Rug; Multi Color (HS7463 4X6)
- SAFAVIEH Dip Dye Hand Tufted Large Rectangle Area RugBeige & Blue 8 x 10 ft. (DDY510A-8)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- SAFAVIEH Luxe Shag Hand Tufted Round Rug, Red - 8 x 8 ft. (SGX160E-8R)
- Concord Global Trading Decorative Rugs