Shop All Decorative Rugs
Concord Global Trading
Concord Global 44107 7 ft. 10 in. x 9 ft. 10 in. Jewel Aubusson - Red
Mfr # 44107
Zoro # G303882737
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord Global Trading
- MFR # 44107
- Zoro # G303882737
- UPC # 884969441070
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Aubusson
- Shape: Rectangle
- Weight: 36 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 7'10'' W x 9'10'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Bed Pad, Convoluted, Foam, Blue (552-7948-0051)
- VOLLRATH Rubber Washer Bumper 3/8in. (VOL2241001)
- LA CROSSE TECHNOLOGY Clock Atomic Wall Black (WT-8005U-B)
- LINEA ITALIA Boat Multipurpose Conference Table, 40" X 60" X 30", Wood Top, Ash (ZUD118)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Athens Shag Round Rug, Light Grey - 6 ft. - 7 in. x 6 ft. - 7 in. (SGA119F-7R)
- CHILEWICH 36 in. L X 24 in. W Gray/White Skinny Stripe Polyester/Vinyl Utility Mat (200133-001)
- LIVABLISS Oakland OAA-1008 Handmade Area Rug (OAA1008-810)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- SAFAVIEH 8 x 10 ft. Montage 400 Contemporary Rectangle Power Loomed Rug Red & Ivory (MTG481Q-8)
- SAFAVIEH 3 x 5 ft. Adirondack Rectangle Area Rug Silver & Black (ADR111H-3)
- Concord Global Trading Decorative Rugs