Shop All Decorative Rugs
Concord Global Trading
Concord Global 44106 6 ft. 7 in. x 9 ft. 3 in. Jewel Aubusson - Red
Mfr # 44106
Zoro # G103882760
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 44106
- Zoro # G103882760
- UPC # 884969441063
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Aubusson
- Shape: Rectangle
- Weight: 27 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 6'7'' W x 9'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Mattress Pad, Queen, 60x80 In., Pk2 (5014145)
- GARLAND Hi Tempurature Valve Kit (CK1415703)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0320-C1824GG)
- MONARCH Basic Arctic 22 x 44 Bath Towels , 12PK (BASIC-2244-6)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- FLASH FURNITURE Black 3 x 20 Traditional Persian Style Area Rug (NR-RG24-315-BK-GG)
- SAFAVIEH 8 x 10 ft. Persian Garden Power Loomed Rectangle Area RugSilver & Ivory (PEG609W-810)
- SAFAVIEH Kids Hand Tufted Medium Rectangle RugIvory & Multi Color 6 x 9 ft. (SFK909A-6)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Black Area Rug (TE2586228)
- SAFAVIEH 10 x 10 ft. Adirondack Round Area Rug; Ivory & Light Blue (ADR131T-10R)
- CUSTOM PRINTED RUGS Custom Printed Rugs Last Glance The Mule Deer Mule Deer Sensing Danger Rugs (THE LAST GLANCE MULE DEER)
- Concord Global Trading Decorative Rugs