Shop All Decorative Rugs
Concord Global Trading
Concord Global 43933 2 ft. 7 in. x 4 ft. Jewel Veronica - Black
Mfr # 43933
Zoro # G403697330
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 43933
- Zoro # G403697330
- UPC # 884969439336
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Veronica
- Shape: Rectangle
- Weight: 5 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 2'7'' W x 4'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- FOREVER LEAF Auburn Faux Orchid Plant w/Ceramic Pot (FL05111AUB)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Fuchsia and Yellow (PTB118A-8)
- SAFAVIEH 8 x 10 ft. Brentwood Power-Loomed Rectangle Rug Red & Ivory (BNT867Q-8)
- SAFAVIEH Cambridge Hand Tufted Runner Rugs, Light Green and Ivory - 2 ft.-6 in. x 8 ft. (CAM131B-28)
- SAFAVIEH 6 x 6 ft. Novelty Round Hand-Tufted Rug Ivory & Blue (NOV604M-6R)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-268)
- CON-TACT BRAND Pad Rug Non-Slip Eco 4Ft X 6Ft (V14973)
- Concord Global Trading Decorative Rugs