Shop All Decorative Rugs
Concord Global Trading
Concord Global 43925 5 ft. 3 in. x 7 ft. 7 in. Jewel Veronica - Ivory
Mfr # 43925
Zoro # G803697435
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 43925
- Zoro # G803697435
- UPC # 884969439251
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Veronica
- Shape: Rectangle
- Weight: 18 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 5'3'' W x 7'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIRELLA Stoneware SoapDish Gemma Earth (10.20300)
- QUIK SHADE Kids Canopy Chair Pnk (162026PK6)
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- ORIENTAL WEAVERS 3 ft. 3 in. x 5 ft. 2 in. Andorra 303D RectangleArea RugBeige (A303D0117170ST)
- MOMENI Metro 5 ft. x 8 ft. Rug - Ivory (METROMT-21IVY5080)
- PERFECTPILLOWS 2 ft. 7 in. x 3 ft. 11 in. Dulcet Leopard Area Rug - Black (PE1580364)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI3656 3 ft. 6 in. x 5 ft. 6 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI3656)
- SAFAVIEH Heritage Hand Tufted Square Rug- Light Blue - Beige- 4 x 4 ft. (HG913A-4SQ)
- Concord Global Trading Decorative Rugs