Shop All Decorative Rugs
Concord Global Trading
Concord Global 43907 7 ft. 10 in. x 9 ft. 10 in. Jewel Veronica - Red
Mfr # 43907
Zoro # G203697370
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 43907
- Zoro # G203697370
- UPC # 884969439077
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Veronica
- Shape: Rectangle
- Weight: 36 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 7'10'' W x 9'10'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Georgia Tech Double Neon 19" Clock (Clk19GATech)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- ZORO SELECT Concrete Anchor Kit (AK200-G)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 3 x 3 ft. Novelty 603P Hand Tufted Round Area Rug; Rust & Gold (NOV603P-3R)
- SAFAVIEH Rag Rug Runner Area Rug, Black and Multi - 2 ft. - 3 in. x 8 ft. (RAR130Q-28)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-810)
- SAFAVIEH 12 x 15 ft. Oversized- Traditional Heritage Multi And Burgundy Hand Tufted Rug (HG911A-1215)
- SAFAVIEH Lyndhurst 7.75 ft. x 10.75 ft. Machine Made Large Rectangle Rug - Ivory-Red (LNH330A-8)
- Concord Global Trading Decorative Rugs