Shop All Decorative Rugs
Concord Global Trading
Concord Global 41322 2 ft. 3 in. x 7 ft. 7 in. Jewel Stripes - Ivory
Mfr # 41322
Zoro # G503882797
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 41322
- Zoro # G503882797
- UPC # 884969413220
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Stripes
- Shape: Runner
- Weight: 8 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 2'3'' W x 7'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Lumina Full Murphy Bed with Desk and 2 Storage Cabinets (107W), White Chocolate (85893-31)
- BOSS Leather Executive Chair, Padded Arms (B7501)
- LUXOR Tub Top Shelf Utility, Cart with Cabinet (TC12C-B)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-2710)
- ELK SIGNATURE Senneh Handwoven Wool Rug in Blue and White (8905-202)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 7' 10 x 10' Blue Rug (389BLUE8x10)
- SAFAVIEH 8 x 8 ft. Square Lyndhurst Ivory and Black Traditional Rug (LNH212B-8SQ)
- Concord Global Trading Decorative Rugs