Shop All Decorative Rugs
Concord Global Trading
Concord Global 41157 7 ft. 10 in. x 9 ft. 10 in. Jewel Sarouk - Green
Mfr # 41157
Zoro # G503882780
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 41157
- Zoro # G503882780
- UPC # 884969411578
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Green
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Sarouk
- Shape: Rectangle
- Weight: 36 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 7'10'' W x 9'10'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Wraparound Floor Savers, Gray, Vinyl, PK16 (LLR49319)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Blue (SN1117BLUE)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- DYNAMIC RUGS Dynamic Rugs RV243540190 2 ft. x 3 ft. 3 in. Reverie 3540 Rectangle Contemporary Area Rug - 190 Cream & Grey (RV243540190)
- LIVABLISS Jolie JLO-2316 Machine Crafted Area Rug (JLO2316-710RD)
- DYNAMIC RUGS Dynamic Rugs CC7103555190 6 ft. 7 in. x 9 ft. 6 in. Castilla 3555 Area Rug; 190 Ivory & Grey (CC7103555190)
- DIAMOND DECK Diamond Deck 84057 5 x 7.5 ft. Black Textured Motorcycle Mat (84057)
- SAFAVIEH Boston Hand Tufted Square Rug, Navy - 8 x 8 ft. (BOS680D-8SQ)
- FLASH FURNITURE Gray 5x7 Abstract Area Rug (ACD-RGTRZ863-57-GY-GG)
- Concord Global Trading Decorative Rugs