Shop All Decorative Rugs
Concord Global Trading
Concord Global 41147 7 ft. 10 in. x 9 ft. 10 in. Jewel Sarouk - Navy
Mfr # 41147
Zoro # G503882568
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 41147
- Zoro # G503882568
- UPC # 884969411479
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Navy
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Sarouk
- Shape: Rectangle
- Weight: 36 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 7'10'' W x 9'10'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with Florida Panthers Logo (XZXPPRO032-PSNHL41021A)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- COSCO FOLDING CHAIR VINYL SAND (14-993-ANT4)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22W/W)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 9 ft. 10 in. Machine Woven Crossweave Polyester Oriental Runner Rug, Multi Color (MI1556839)
- LIVABLISS Lavadora LVR-2348 Machine Washable Area Rug (LVR2348-2773)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ARTISTIC WEAVERS Middleton Mallie Rectangle Hand Tufted Area Rug- Black - 7 ft. 6 in. x 9 ft. 6 in. (AWMD1000-7696)
- LIVABLISS Mystique M-262 Handmade Area Rug (M262-23)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- Concord Global Trading Decorative Rugs