Shop All Decorative Rugs
Concord Global Trading
Concord Global 41124 3 ft. 11 in. x 5 ft. 7 in. Jewel Sarouk - Ivory
Mfr # 41124
Zoro # G903882588
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 41124
- Zoro # G903882588
- UPC # 884969411240
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Sarouk
- Shape: Rectangle
- Weight: 9 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 3'11'' W x 5'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Hose Barb Kit Fitting (FK105786)
- BOSS Mobile Pedestal, File/File Mahogany, 16"x22"x29.5"H (N149-M)
- BAXTON STUDIO Barnes White Six-Shelf Modern Bookcase (97-4834)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar II' Canvas Art, 18x18 (WAG14580-C1818GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- ELK SIGNATURE Desna Handtufted Wool Rug in Grey (8905-193)
- DYNAMIC RUGS Regal Rectangular Rug- 3 Ft. 6 In. X 5 Ft. 6 In. (RG46889125959)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- FLOORTEX USA FloortexUSA FCA21624GY 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Slate Gray (FCA21624GY)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Silver and Ivory (8905-284)
- SAFAVIEH 2 ft.3 in. x 7 ft. Micro-Loop Runner Handmade Wool Rug Blue & Green (MLP522M-27)
- Concord Global Trading Decorative Rugs