Shop All Decorative Rugs
Concord Global Trading
Concord Global 41047 7 ft. 10 in. x 9 ft. 10 in. Jewel Heriz - Navy
Mfr # 41047
Zoro # G403882651
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 41047
- Zoro # G403882651
- UPC # 884969410472
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Navy
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Heriz
- Shape: Rectangle
- Weight: 36 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 7'10'' W x 9'10'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Full (CL-BT33PM-R12M-F-GG)
- FLASH FURNITURE Kids White Resin Folding Chair w/ Padded Seat, PK10 (10-LE-L-1K-GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- SAFAVIEH 8 ft. 6 in. x 8 ft. 6 in. August Shag 900 Power Loomed Round Area Rug, White (AUG900A-9R)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- DECORACION Layla Oriental Rug - Red - 8 x 10 ft. (DE3037710)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- HOMEROOTS 8 x 10 ft. Navy Blue Floral Buds Area Rug (385239)
- Concord Global Trading Decorative Rugs