Shop All Decorative Rugs
Concord Global Trading
Concord Global 40805 5 ft. 3 in. x 7 ft. 7 in. Jewel Panel - Red
Mfr # 40805
Zoro # G903882687
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 40805
- Zoro # G903882687
- UPC # 884969408059
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Panel
- Shape: Rectangle
- Weight: 18 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 5'3'' W x 7'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- ZORO SELECT Digital Led Wall, w/Indoor Temp (75100MA1)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- ACHLA DESIGNS Achla H-41 44 x 22 in. Minuteman Hearth Half Round Rug - Dove Gray (H-41)
- SAFAVIEH 8 x 8 ft. Square Lyndhurst Ivory and Rust Traditional Rug (LNH331R-8SQ)
- SAFAVIEH Dip Dye Hand Tufted Large Rectangle Area RugBeige & Blue 8 x 10 ft. (DDY510A-8)
- HOMEROOTS 2 x 8 ft. Ivory Abstract Striations Runner Rug (385349)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- Concord Global Trading Decorative Rugs