Shop All Decorative Rugs
Concord Global Trading
Concord Global 40645 5 ft. 3 in. x 7 ft. 7 in. Jewel Kashan - Navy
Mfr # 40645
Zoro # G603882468
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 40645
- Zoro # G603882468
- UPC # 884969406451
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Navy
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Kashan
- Shape: Rectangle
- Weight: 18 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 5'3'' W x 7'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- LUMISOURCE Chloe Counter Stool in Gold Metal and Black Velvet, PK 2 (B26-CHLOE AUVBK2)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey - Set of 2 (2-CS016-LG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 2 ft. 6 in. x 10 ft. Runner Contemporary Soho Black and White Hand Tufted Rug (SOH712D-210)
- SAFAVIEH 2 ft.-3 in. x 5 ft. Power Loomed Small Rectangle Shag Rug, Black (SG151-9090-25)
- RLM DISTRIBUTION 7 ft. 10 in. x 10 ft. 6 in. Manhattan Tucson Oversize Rug, Light Green (HO818404)
- SAFAVIEH 9 x 12 ft. Oval Braided- Blue and Multi Hand Made Rug (BRD308A-9OV)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-58)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li></ (HD-CC3006)
- Concord Global Trading Decorative Rugs