Shop All Decorative Rugs
Concord Global Trading
Concord Global 40607 7 ft. 10 in. x 9 ft. 10 in. Jewel Kashan - Red
Mfr # 40607
Zoro # G803882558
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 40607
- Zoro # G803882558
- UPC # 884969406079
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Kashan
- Shape: Rectangle
- Weight: 36 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 7'10'' W x 9'10'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Pedestal, 2 Hanging, 3/4 Box/File, Mahogany (N108-M)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- DESIGN TOSCANO Tiffany Style Dragonfly Stained Glass Window (TF53502)
- KANTEK Mobile Height Adjustable Computer Workstations, LCD Monitor Mount Pole (STS240)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 10 x 10 ft. Porcello 6937B Power Loomed Round Area Rug; Grey & Multi Color (PRL6937B-10R)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- WORLD RUG GALLERY Contemporary Boho Stripes Non Shedding Soft Area Rug 7' 10 x 10' Black (396BLACK8x10)
- SAFAVIEH Micro-Loop Hand Tufted Runner Area Rug, Pink & Ivory - 2 ft.-3 in. x 7 ft. (MLP504U-27)
- SAFAVIEH 2 ft.-3 in. x 6 ft. Rag Rug Hand Woven Runner Area Rug, Blue and Multi-Color (RAR130B-26)
- SAFAVIEH 10 x 10 ft. Novelty Hand Tufted Round Area Rug, Chrcoal & Ivory (NOV603H-10R)
- Concord Global Trading Decorative Rugs