Shop All Decorative Rugs
Concord Global Trading
Concord Global 40256 6 ft. 7 in. x 9 ft. 3 in. Jewel Harmony - Green
Mfr # 40256
Zoro # G003697181
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 40256
- Zoro # G003697181
- UPC # 884969402569
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Green
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Harmony
- Shape: Rectangle
- Weight: 27 lbs
- Pile Height: 0.39
- Technique: Woven
- Dimension: 6'7'' W x 9'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Stone (16870)
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- TRADEMARK FINE ART Claude Monet 'Spring 1880' Canvas Art, 35x47 (BL0715-C3547GG)
- PROJEX Rubber Leg Tip Black Round 1-1/2 in. W , 2PK (P0086)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Heritage Large Rectangle Area Rug, Light Blue and Rust - 8 x 10 ft. (HG406A-8)
- ORIENTAL WEAVERS Oriental Weavers Andorra 7124A 2x8 Runner - Navy/ Blue-Nylon/PolyP (A7124A067253ST)
- DYNAMIC RUGS Dynamic Rugs QU101427031110 Quartz Rugs; Ivory & Beige - 9.2 x 12.10 in. (QU101427031110)
- LIVABLISS Athena ATH-5163 Handmade Area Rug (ATH5163-8SQ)
- LIVABLISS Mirabel MBE-2305 Area Rug , With Fringe (MBE2305-6796)
- LIVABLISS Redondo Beach RDD-2324 Outdoor Safe Area Rug (RDD2324-71010)
- Concord Global Trading Decorative Rugs