Shop All Decorative Rugs
Concord Global Trading
Concord Global 40200 5 ft. 3 in. Jewel Harmony - Round; Red
Mfr # 40200
Zoro # G603760322
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 40200
- Zoro # G603760322
- UPC # 884969402002
- Country of Origin China
- Category Decorative Rugs
Description
Jewel collection is machine-made in Turkey using 100% heat-set polypropylene. These traditional to contemporary rugs will make a colorful addition to any area.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Jewel
- Design: Harmony
- Shape: Round
- Weight: 9 lbs
- Size: 5 ft. 3 in.
- Pile Height: 0.39
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20B/W)
- ZORO SELECT Medical Stool, 39-1/2" H., Steel (453D93)
- LUXOR Ergonomic Gel Chair Cushion (CSZZ001)
- HON Solve Series ReActiv Back Task Stool, Ink (HONSVSR1ACLC10T)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Light Grey & Blue (BNT851G-210)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Aniston 27110 5x8 Rectangle - Gold/ Gold-100% Wool (A27110152244ST)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- MINGS MARK Classical Mat 9x12 Brown- Beige (M1F-RA7)
- Concord Global Trading Decorative Rugs