Shop All Decorative Rugs
Concord Global Trading
Concord Global 29762 2 ft. 3 in. x 7 ft. 3 in. Thema Teo - Teal; Gray
Mfr # 29762
Zoro # G603882611
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 29762
- Zoro # G603882611
- UPC # 884969297622
- Country of Origin China
- Category Decorative Rugs
Description
Sumptuous textures, subtle tones with touch of color are layered, meeting modern elegance with old world glamour. Thema Collection rugs are made to furnish homes anywhere in the world, being universally appealing in their colors and designs. The texture is giving an outstanding handmade look and dimension to Thema rugs. Whether your decor is mid-century modern, contemporary or classical in style, there is a Thema rug for you
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Teal, Gray
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Thema
- Design: Teo
- Shape: Runner
- Weight: 8.5 lbs
- Technique: Woven
- Dimension: 2'3" W x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Twin (RF-MP101-T-GG)
- FLASH FURNITURE Church Chair, 25" L 33-1/4" H, Fabric Seat, Hercules Series (FD-CH02185-SV-DKGY-GG)
- ZORO SELECT Chair Mat, Rectangular, 46 x 60 In. (29PL74)
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- ELK SIGNATURE Desna Handtufted Wool Rug in Grey (8905-193)
- LIVABLISS Lazio LAZ-2303 Handmade Area Rug (LAZ2303-23)
- SAFAVIEH 6 x 9 ft. Ikat Hand Tufted Rectangle Area Rug, Aqua (IKT506J-6)
- SAFAVIEH 3 ft. x 5 ft. Small Rectangle- Shag Himalaya Black Hand Loomed Rug (HIM610C-3)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- Concord Global Trading Decorative Rugs