Shop All Decorative Rugs
Concord Global Trading
Concord Global 29754 3 ft. 3 in. x 4 ft. 7 in. Thema Teo - Gray
Mfr # 29754
Zoro # G303697058
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord Global Trading
- MFR # 29754
- Zoro # G303697058
- UPC # 884969297547
- Country of Origin China
- Category Decorative Rugs
Description
Sumptuous textures, subtle tones with touch of color are layered, meeting modern elegance with old world glamour. Thema Collection rugs are made to furnish homes anywhere in the world, being universally appealing in their colors and designs. The texture is giving an outstanding handmade look and dimension to Thema rugs. Whether your decor is mid-century modern, contemporary or classical in style, there is a Thema rug for you
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Gray
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Thema
- Design: Teo
- Shape: Rectangle
- Weight: 8 lbs
- Technique: Woven
- Dimension: 3'3" W x 4'7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 34" W Roll File, Black (5CRX1)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 12x19 (1X09920-C1219GG)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC10TSS)
- BRADLEY Af Mirror, 18 X 24 (780-018240)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 6X9 Rectangle - Brown/ Green-Polypropylene (C859D6200290ST)
- SAFAVIEH 2 ft. - 6 in. x 6 ft. Cambridge Hand Tufted Runner Rug - Black and Ivory (CAM141E-26)
- EAT-IN Rug & Carpet Protector 14 oz Liquid (EA1649123)
- SAFAVIEH 8 x 10 ft. Aria Contemporary Rectangle Power Loomed Rug Ivory & Blue (ARA132A-8)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- SAFAVIEH 8 x 10 ft. Sonoma Contemporary Rectangle Power Loomed Rug - Ivory & Gray (SON355A-8)
- Concord Global Trading Decorative Rugs