Shop All Decorative Rugs
Concord Global Trading
Concord Global 29725 5 ft. 3 in. x 7 ft. 3 in. Thema Teo - Ivory; Gray
Mfr # 29725
Zoro # G503697032
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 29725
- Zoro # G503697032
- UPC # 884969297257
- Country of Origin China
- Category Decorative Rugs
Description
Sumptuous textures, subtle tones with touch of color are layered, meeting modern elegance with old world glamour. Thema Collection rugs are made to furnish homes anywhere in the world, being universally appealing in their colors and designs. The texture is giving an outstanding handmade look and dimension to Thema rugs. Whether your decor is mid-century modern, contemporary or classical in style, there is a Thema rug for you
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory, Gray
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Thema
- Design: Teo
- Shape: Rectangle
- Weight: 19.5 lbs
- Technique: Woven
- Dimension: 5'3" L x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Computer Desk To , Slide-out keyboard/mouse shelf with metal runners and safety stops (433952)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- OFFICE STAR Task Chair, Mesh, 18" to 22-1/4" Height, Adjustable Arms, Black (5560)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SUZANI Hand-tufted Wool Rust Traditional Floral Rug (IE62RT5X8)
- RADICI USA INC Radici 3471-0042-BROWN Pisa Rectangular Brown Contemporary Turkey Area Rug; 7 ft. 10 in. W x 10 ft. 6 in. H (3471/0042/BROWN)
- ASSOCIATED WEAVERS Custom Printed Rugs BEAR Bear Wildlife Rug (BEAR)
- SAFAVIEH 3 ft. x 3 ft. Round- Country and Floral Chelsea Brown Hand Hooked Rug (HK331B-3R)
- SAFAVIEH South Beach Shag Hand Tufted Rectangle Rug, Ice - 5 x 8 ft. (SBS562K-5)
- FANMATS FanMats San Francisco 49Ers Football Rug 1/4" Thick 2' x 3' (5835)
- Concord Global Trading Decorative Rugs