Shop All Decorative Rugs
Concord Global Trading
Concord Global 29702 2 ft. 3 in. x 7 ft. 3 in. Thema Teo - Beige; Gray
Mfr # 29702
Zoro # G103882555
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 29702
- Zoro # G103882555
- UPC # 884969297028
- Country of Origin China
- Category Decorative Rugs
Description
Sumptuous textures, subtle tones with touch of color are layered, meeting modern elegance with old world glamour. Thema Collection rugs are made to furnish homes anywhere in the world, being universally appealing in their colors and designs. The texture is giving an outstanding handmade look and dimension to Thema rugs. Whether your decor is mid-century modern, contemporary or classical in style, there is a Thema rug for you
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Beige, Gray
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Thema
- Design: Teo
- Shape: Runner
- Weight: 8.5 lbs
- Technique: Woven
- Dimension: 2'3" W x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H693.L.L)
- HPC HPC:1.75 Hon File Cabinet Lock W/Roll Pin (PTR-1750P312-KA-0000)
- NEXT INNOVATIONS Regale Small Majestic Eagle Wall Art (101410079-REGALE)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 72" Round Plastic Folding Table (PFT2-71R)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- HOMESPICE DECOR Driftwood Ultra Durable Braided Rugs - Oval (300126)
- LIVABLISS Oakland OAA-1011 Handmade Area Rug (OAA1011-23)
- HD FCWAX17S FastCap Soft Refill Stick No. 17 (FCWAX17S)
- SAFAVIEH 2 x 3 ft. Rag Rug Hand Woven Accent Area Rug, Black and Multi-Color (RAR129Q-2)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Amsterdam Power Loom Area RugIvory & Multicolor (AMS108K-26)
- Concord Global Trading Decorative Rugs