Shop All Decorative Rugs
Concord Global Trading
Concord Global 29665 5 ft. 3 in. x 7 ft. 3 in. Thema Large Damask - Teal; Gray
Mfr # 29665
Zoro # G803698128
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 29665
- Zoro # G803698128
- UPC # 884969296656
- Country of Origin China
- Category Decorative Rugs
Description
Sumptuous textures, subtle tones with touch of color are layered, meeting modern elegance with old world glamour. Thema Collection rugs are made to furnish homes anywhere in the world, being universally appealing in their colors and designs. The texture is giving an outstanding handmade look and dimension to Thema rugs. Whether your decor is mid-century modern, contemporary or classical in style, there is a Thema rug for you
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Teal, Gray
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Thema
- Design: Large Damask
- Shape: Rectangle
- Weight: 19.5 lbs
- Technique: Woven
- Dimension: 5'3" L x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (17453)
- PRESTIGE Return Shell, 19.8" D, 39.4" W, 30.4" H, Antigua, Melamine (99810-1152)
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Cherry (LSCH3565CH)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Curved Chair Leg in Red Oak (6200O)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 10 x 14 ft. Large Rectangle Traditional Vintage Stone Area Rug (VTG117-440-10)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- DYNAMIC RUGS Dynamic Rugs CC7103555190 6 ft. 7 in. x 9 ft. 6 in. Castilla 3555 Area Rug; 190 Ivory & Grey (CC7103555190)
- SAFAVIEH 9 x 12 ft. Adirondack Contemporary Rectangle Power Loomed Rug Green & Gray (ADR134F-9)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- Concord Global Trading Decorative Rugs