Shop All Decorative Rugs
Concord Global Trading
Concord Global 29555 5 ft. 3 in. x 7 ft. 3 in. Thema Jacobean - Teal; Gray
Mfr # 29555
Zoro # G503698206
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 29555
- Zoro # G503698206
- UPC # 884969295550
- Country of Origin China
- Category Decorative Rugs
Description
Sumptuous textures, subtle tones with touch of color are layered, meeting modern elegance with old world glamour. Thema Collection rugs are made to furnish homes anywhere in the world, being universally appealing in their colors and designs. The texture is giving an outstanding handmade look and dimension to Thema rugs. Whether your decor is mid-century modern, contemporary or classical in style, there is a Thema rug for you
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Teal, Gray
- Style: Transitional / Floral
- Material: Polypropylene/Olefin
- Collection: Thema
- Design: Jacobean
- Shape: Rectangle
- Weight: 19.5 lbs
- Technique: Woven
- Dimension: 5'3" L x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- FLASH FURNITURE Black Stack Chair Dolly (FD-STK-DOLLY-GG)
- SIMPLE SPACES Pin Shower Curtain 1-3/8 (PMB-007)
- AMERIHOME Modern Sophisticated Bar Stool, PK2 (BS2467SET)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- SAFAVIEH Cotton Kilim Large Rectangle Area Rug, Dark Green and Ivory - 8 x 10 ft. (KLC121C-8)
- SAFAVIEH Lyndhurst Large Rectangle Area Rug, Beige and Ivory - 10 x 14 ft. (LNH212D-10)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- ARTISTIC WEAVERS Central Park Carrie Rectangle Handloomed Area Rug- Ivory - 6 x 9 ft. (AWHP4028-69)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- Concord Global Trading Decorative Rugs