Shop All Decorative Rugs
Concord Global Trading
Concord Global 29282 2 ft. 3 in. x 7 ft. 3 in. Thema Vintage - Brown; Gray
Mfr # 29282
Zoro # G503882452
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 29282
- Zoro # G503882452
- UPC # 884969292825
- Country of Origin China
- Category Decorative Rugs
Description
Sumptuous textures, subtle tones with touch of color are layered, meeting modern elegance with old world glamour. Thema Collection rugs are made to furnish homes anywhere in the world, being universally appealing in their colors and designs. The texture is giving an outstanding handmade look and dimension to Thema rugs. Whether your decor is mid-century modern, contemporary or classical in style, there is a Thema rug for you
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Brown, Gray
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Thema
- Design: Vintage
- Shape: Runner
- Weight: 8.5 lbs
- Technique: Woven
- Dimension: 2'3" W x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1106)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTHBST-CR-NF-EG)
- KAMP-RITE TENT COT Self-Inflating Pad, Green, 250 lb Capacity (SIP291)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- HOMESPICE DECOR 13 x 19 in. Denim Jute Braided Placemat Rectangle - Blue & White - set of 4 (595683)
- SAFAVIEH 6 x 9 ft. Ikat Hand Tufted Rectangle Area Rug, Aqua (IKT506J-6)
- SAFAVIEH 9 x 12 ft. Oval Braided- Blue and Multi Hand Made Rug (BRD308A-9OV)
- DEERLUX Modern Animal Print Living Room Area Rug with Nonslip Backing, Peacock Pattern, 8 x 10 Ft (QI003762.L)
- LIVABLISS Usonia USO-2302 Modern Area Rug (USO2302-3210)
- SAFAVIEH 4 x 6 ft. Natural Fiber Global Oval Area Rug, Orange & Natural (NF801B-4OV)
- Concord Global Trading Decorative Rugs