Shop All Decorative Rugs
Concord Global Trading
Concord Global 29264 3 ft. 3 in. x 4 ft. 7 in. Thema Vintage - Teal; Gray
Mfr # 29264
Zoro # G903882373
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 29264
- Zoro # G903882373
- UPC # 884969292641
- Country of Origin China
- Category Decorative Rugs
Description
Sumptuous textures, subtle tones with touch of color are layered, meeting modern elegance with old world glamour. Thema Collection rugs are made to furnish homes anywhere in the world, being universally appealing in their colors and designs. The texture is giving an outstanding handmade look and dimension to Thema rugs. Whether your decor is mid-century modern, contemporary or classical in style, there is a Thema rug for you
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Teal, Gray
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Thema
- Design: Vintage
- Shape: Rectangle
- Weight: 8 lbs
- Technique: Woven
- Dimension: 3'3" W x 4'7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 4" Warm Bronze Metal Sleeve (01SLV4WB1)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121MA)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Inset Media Console Table, Brushed Driftwood (ANWO1026)
- KINDERMAT Jr. Daydreamer™ KinderMat® (SKM225)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- LIVABLISS Mirabel MBE-2317 Area Rug , With Fringe (MBE2317-6796)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- SAFAVIEH Heritage Large Rectangle Area Rug, Light Blue and Rust - 8 x 10 ft. (HG406A-8)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- SAFAVIEH Nantucket Hand Tufted Rectangle Rug, Teal, 6 x 9 ft. (NAN603A-6)
- Concord Global Trading Decorative Rugs