Shop All Decorative Rugs
Concord Global Trading
Concord Global 29165 5 ft. 3 in. x 7 ft. 3 in. Thema Serapi - Teal
Mfr # 29165
Zoro # G103882371
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 29165
- Zoro # G103882371
- UPC # 884969291651
- Country of Origin China
- Category Decorative Rugs
Description
Sumptuous textures, subtle tones with touch of color are layered, meeting modern elegance with old world glamour. Thema Collection rugs are made to furnish homes anywhere in the world, being universally appealing in their colors and designs. The texture is giving an outstanding handmade look and dimension to Thema rugs. Whether your decor is mid-century modern, contemporary or classical in style, there is a Thema rug for you
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Teal
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Thema
- Design: Serapi
- Shape: Rectangle
- Weight: 19.5 lbs
- Technique: Woven
- Dimension: 5'3" L x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Vintage Persian 9 ft. x 11 ft. 7 in. Rectangle Area Rug Grey & Blue (VTP472F-9)
- LIVABLISS Brooklyn BRO-2304 Handmade Area Rug (BRO2304-8RD)
- SAFAVIEH 8 x 10 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-8)
- SAFAVIEH 2 x 8 ft. Madison 400 Power Loomed Runner Area Rug Grey & Blue (MAD460K-28)
- CUSTOM PRINTED RUGS Custom Printed Rugs Concealed Green Camo Spring Green Camoflauge Print Rug (Concealed Green Camo)
- SAFAVIEH 8 ft. 9 in. x 12 ft. Large Rectangle Lyndhurst Red and Ivory Traditional Rug (LNH553-4012-9)
- Concord Global Trading Decorative Rugs