Shop All Decorative Rugs
Concord Global Trading
Concord Global 28327 7 ft. 10 in. x 9 ft. 10 in. Kashan Heriz - Ivory
Mfr # 28327
Zoro # G403882460
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord Global Trading
- MFR # 28327
- Zoro # G403882460
- UPC # 884969283274
- Country of Origin China
- Category Decorative Rugs
Description
Kashan collection is a dense construction, close to million point per square meter quality. This assortment features an updated look on traditional/classical patterns. Bringing the more popular gray/blue color combinations as well as a slight abraje effect adding a rich atmosphere to any home or office.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Kashan
- Design: Heriz
- Shape: Rectangle
- Weight: 52 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 7'10" W x 9'10" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- SAFCO Literature Organizer, 36 Compartments, Gry (9221GRR)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Madison Power Loomed Runner Area Rug Grey & Ivory (MAD604F-26)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Casablanca 4444A 6x9 Rectangle - Mink/ Multi-Nylon/PolyP (C4444A200290ST)
- SAFAVIEH Kids Hand Tufted Medium Rectangle RugIvory & Multi Color 6 x 9 ft. (SFK909A-6)
- LOLOI RUGS Loloi Rugs MADDMAD-02GYMC2676 2 ft. 6 in. x 7 ft. 6 in. Maddox Area Rug - Grey & Mocha (MADDMAD-02GYMC2676)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug, Gold (MI1557132)
- Concord Global Trading Decorative Rugs