Shop All Decorative Rugs
Concord Global Trading
Concord Global 28215 5 ft. 3 in. x 7 ft. 3 in. Kashan Mahal - Beige
Mfr # 28215
Zoro # G603882413
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 28215
- Zoro # G603882413
- UPC # 884969282154
- Country of Origin China
- Category Decorative Rugs
Description
Kashan collection is a dense construction, close to million point per square meter quality. This assortment features an updated look on traditional/classical patterns. Bringing the more popular gray/blue color combinations as well as a slight abraje effect adding a rich atmosphere to any home or office.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Beige
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Kashan
- Design: Mahal
- Shape: Rectangle
- Weight: 25 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 5'3" L x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches (2601)
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - Hardwood (01243009MA6)
- INFINITY INSTRUMENTS Celeste - Multicolored - 24” Sunburst Wall Clock with a Retro Color Finish (15555MC)
- TRADEMARK FINE ART Susan S. Barmon 'Sunflower 3' Canvas Art, 18x24 (ALI34461-C1824GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Rag Rug Hand Woven Square Rug- White - Multi- 6 x 6 ft. (RAR121G-6SQ)
- ELK SIGNATURE Alena Handmade Cotton Rug in Black and White (8905-001)
- CUSTOM PRINTED RUGS Custom Printed Rugs Last Glance The Mule Deer Mule Deer Sensing Danger Rugs (THE LAST GLANCE MULE DEER)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- SAFAVIEH 5 ft. 3 in. x 7 ft. 6 in. Medium Rectangle Grey and Beige Florida Shag Rug (SG464-8013-5)
- SAFAVIEH Cape Cod Hand Woven Round Area Rug, Red and Multi Color - 6 x 6 ft. (CAP202A-6R)
- Concord Global Trading Decorative Rugs