Shop All Decorative Rugs
Concord Global Trading
Concord Global 28214 3 ft. 3 in. x 4 ft. 7 in. Kashan Mahal - Beige
Mfr # 28214
Zoro # G303882409
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 28214
- Zoro # G303882409
- UPC # 884969282147
- Country of Origin China
- Category Decorative Rugs
Description
Kashan collection is a dense construction, close to million point per square meter quality. This assortment features an updated look on traditional/classical patterns. Bringing the more popular gray/blue color combinations as well as a slight abraje effect adding a rich atmosphere to any home or office.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Beige
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Kashan
- Design: Mahal
- Shape: Rectangle
- Weight: 10 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 3'3" W x 4'7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 230020 18 in. High & Mighty Hook Board; White & Satin (230020)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- ZANIES Zanies ZW052 79 Snuggle Bear Blanket Princess Pink (ZW052 79)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- RLM DISTRIBUTION 1 ft. 11 in. x 7 ft. 4 in. Manhattan Tucson Runner Rug, Burgundy (HO2475759)
- UNITED WEAVERS United Weavers 940 37597 28 1 ft. 11 in. x 7 ft. 4 in. Manhattan Columbia Runner Rug; Cream (940 37597 28)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Metro Hand Tufted Runner Area Rug Grey & Ivory (MET615F-28)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- SAFAVIEH 6 x 9 ft. Bellagio Hand Tufted Rectangle RugCharcoal & Ivory (BLG606H-6)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- Concord Global Trading Decorative Rugs