Shop All Decorative Rugs
Concord Global Trading
Concord Global 28164 3 ft. 3 in. x 4 ft. 7 in. Kashan Bergama - Grey
Mfr # 28164
Zoro # G803882466
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 28164
- Zoro # G803882466
- UPC # 884969281645
- Country of Origin China
- Category Decorative Rugs
Description
Kashan collection is a dense construction, close to million point per square meter quality. This assortment features an updated look on traditional/classical patterns. Bringing the more popular gray/blue color combinations as well as a slight abraje effect adding a rich atmosphere to any home or office.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Grey
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Kashan
- Design: Bergama
- Shape: Rectangle
- Weight: 10 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 3'3" W x 4'7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 100 oz (60001)
- ZENITH Zenith 701L Medicine Cabinet with Incandescent Light, 2-Shelf, Steel, White (701L)
- INFINITI Deluxe Prem BathTowel 22x44 6Lbs Wh, 12PK (1005120)
- TRADEMARK FINE ART John Xiong 'Santorini Sunset' Canvas Art, 8x24 (ALI0645-C824GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- HOMESPICE DECOR Harvest Hudson Jute Braided Rugs - Rectangle (512079)
- HOMEROOTS 2 x 8 ft. Ivory Abstract Striations Runner Rug (385349)
- SAFAVIEH 9 x 12 ft. Vogue Power Loomed Gray & Beige Rectangle Area Rug (VGE156F-9)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-810)
- SAFAVIEH 8 ft. 9 in. x 12 ft. Large Rectangle Lyndhurst Red and Ivory Traditional Rug (LNH553-4012-9)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- Concord Global Trading Decorative Rugs