Shop All Childrens Rugs
Concord Global Trading
Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink
Mfr # 23373
Zoro # G003688844
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 23373
- Zoro # G003688844
- UPC # 884969233736
- Country of Origin China
- Category Childrens Rugs
Description
Alisa collection is a soft heat-set rug made to suit any child's room and decor
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Pink
- Style: Kids Rugs
- Material: Polypropylene/Olefin
- Collection: Alisa
- Design: Tatoo Scroll
- Shape: Rectangle
- Weight: 3 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 2'7" W x 4'1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Lord Ganesh Sculpture (KY4610790)
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, White, Melamine (120858-17)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 15/64", PK10 (CTB 14G/W)
- FLASH FURNITURE 70 Gray TV Stand with Shelves and Storage (ZG-129-70-GY-GG)
- CARPETS FOR KIDS Natures Colors Seating Rug (CA62005)
- CARPETS FOR KIDS Carpets For Kids 2006 Ladybug Circletime 6.75 ft. x 9.42 ft. Oval Carpet (2006)
- SAFAVIEH 8 x 8 ft. Round Novelty Kids Green and Multicolor Hand Tufted Rug (SFK751A-8R)
- CARPETS FOR KIDS 6 x 9 ft. Rectangle Stones Seating Rug (60416)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- SAFAVIEH 6 x 6 ft. Round Novelty Kids Blue and Multicolor Hand Tufted Rug (SFK353A-6R)
- WALL-TO-WALL 4 x 6 ft. Rectangle Peaceful Spaces Leaf Rug (WA2547382)
- Concord Global Trading Childrens Rugs