Shop All Childrens Rugs
Concord Global Trading
Concord Global 23104 3 ft. 4 in. x 5 ft. Alisa Jigsaw Puzzle - Multi Color
Mfr # 23104
Zoro # G503688801
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 23104
- Zoro # G503688801
- UPC # 884969231046
- Country of Origin China
- Category Childrens Rugs
Description
Alisa collection is a soft heat-set rug made to suit any child's room and decor
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Multi Color
- Style: Kids Rugs
- Material: Polypropylene/Olefin
- Collection: Alisa
- Design: Jigsaw Puzzle
- Shape: Rectangle
- Weight: 5 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 3'4" W x 5'0" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Reception Typical - OS36 (OS36ES)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60400-2179)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- FLASH FURNITURE TanBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-TN-VY-GG)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- WALL-TO-WALL Mt. St. Helens Solids 8.33 ft. x 12 ft. Rectangle Carpet - Marine Blue (WA54064)
- CARPETS FOR KIDS Carpets For Kids 2006 Ladybug Circletime 6.75 ft. x 9.42 ft. Oval Carpet (2006)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- CARPETS FOR KIDS Mt. St. Helens Solids 6 ft. x 9 ft. Rectangle Carpet - Marine Blue (2100.407)
- SAFAVIEH Kids Hand Tufted Runner Area Rug, Ivory and Black - 2 ft. 6 in. x 8 ft. (SFK904D-28)
- EARTH EDGE Earth Edge EE000827 Child Camping Mat (EE000827)
- Concord Global Trading Childrens Rugs