Shop All Childrens Rugs
Concord Global Trading
Concord Global 23103 2 ft. 7 in. x 4 ft. 1 in. Alisa Jigsaw Puzzle - Multi Color
Mfr # 23103
Zoro # G503688788
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 23103
- Zoro # G503688788
- UPC # 884969231039
- Country of Origin China
- Category Childrens Rugs
Description
Alisa collection is a soft heat-set rug made to suit any child's room and decor
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Multi Color
- Style: Kids Rugs
- Material: Polypropylene/Olefin
- Collection: Alisa
- Design: Jigsaw Puzzle
- Shape: Rectangle
- Weight: 3 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 2'7" W x 4'1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD PLASTIC CLOCK 13"" (6760)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (CTB 19B)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Full Size Daybed (213-11551-ZORO)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- CARPETS FOR KIDS Carpets For Kids 7008 Learning Blocks 8.25 ft. x 11.67 ft. Oval Carpet (7008)
- CARPETS FOR KIDS Carpets for Kids 96.98 Kids Value Rug - Circletime Early Learning (96.98)
- CARPETS FOR KIDS Natures Colors Seating Rug (CA62005)
- SAFAVIEH Kids Hand Tufted Rectangle Rug, Navy and Ivory - 4 x 6 ft. (SFK907N-4)
- RICKI'S RUGS Daisy Flowers Kids Rug; Blue - 5 x 7 ft. (RI19453)
- Concord Global Trading Childrens Rugs