Shop All Childrens Rugs
Concord Global Trading
Concord Global 22884 3 ft. 4 in. x 5 ft. Alisa Peace & Polka Hearts - Brown
Mfr # 22884
Zoro # G503689105
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 22884
- Zoro # G503689105
- UPC # 884969228848
- Country of Origin China
- Category Childrens Rugs
Description
Alisa collection is a soft heat-set rug made to suit any child's room and decor
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Brown
- Style: Kids Rugs
- Material: Polypropylene/Olefin
- Collection: Alisa
- Design: Peace & Polka Hearts
- Shape: Rectangle
- Weight: 5 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 3'4" W x 5'0" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Media Console Table (AWBB1020)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 24" x 48", Walnut (65804)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- CARPETS FOR KIDS Carpets for Kids 4216 Seating Circles Rug - 30 Seats (4216)
- FLAGSHIP CARPETS Flagship Carpets CE420- 73W Round Cutie Train Nursery School Rug; 5 ft. (CE420- 73W)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37706)
- FLAGSHIP CARPETS Flagship Carpets PE422-26 Round Cushy Colors Carpet; 6 ft. (PE422-26)
- CARPETS FOR KIDS Milky Play Literacy 5.83 ft. x 8.33 ft. Rectangle Rug (5400)
- CARPETS FOR KIDS Mt. St. Helens Solids 6 ft. x 9 ft. Rectangle Carpet - Marine Blue (2100.407)
- Concord Global Trading Childrens Rugs