Shop All Decorative Rugs
Concord Global Trading
Concord Global 20838 9 ft. 3 in. x 12 ft. 10 in. Persian Classics Medallion Kashan - Black
Mfr # 20838
Zoro # G803882749
product price: $953.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 20838
- Zoro # G803882749
- UPC # 884969208383
- Country of Origin China
- Category Decorative Rugs
Description
The majority of designs in this collection are replicas of antique Persian rugs. In this 1 million point per square meter quality the colors and fine denier yarn are purposely chosen to give the look of the original hand made old rugs. These classic Persian style rugs are so elegant that they would convert your rooms into most beautiful atmosphere instantly. Persian Classics collection has the world's most popular designs and offers the best quality-value combination
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Persian Classics
- Design: Medallion
- Shape: Rectangle
- Weight: 68 lbs
- Pile Height: 0.35 in.
- Technique: Woven
- Dimension: 9'3'' W x 12'10'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Cherry, Steel (LITTR737CH)
- LESRO Lenox Wood Wide Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1201)
- FLASH FURNITURE Round Glass Table w/4 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK4-GG)
- DEKORRA Artificial Rock - Riverbed (107-RB)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Ikat Ivory and Sea Blue Hand Tufted Rug (IKT631A-5)
- SAFAVIEH Chatham Hand Tufted Rectangle Rug- Blue Grey- 10 x 14 ft. (CHT930A-10)
- LIVABLISS Floransa FSA-2313 Machine Crafted Area Rug (FSA2313-71010)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Traditional Antiquity- Teal and Beige Hand Tufted Rug (AT311B-6)
- LIVABLISS Lavadora LVR-2358 Machine Washable Area Rug (LVR2358-2773)
- SAFAVIEH Kids Hand Tufted Square RugBlue & Ivory 5 x 5 ft. (SFK912E-5SQ)
- Concord Global Trading Decorative Rugs