Shop All Decorative Rugs
Concord Global Trading
Concord Global 20836 6 ft. 7 in. x 9 ft. 6 in. Persian Classics Medallion Kashan - Black
Mfr # 20836
Zoro # G303882744
product price: $819.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$819.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 20836
- Zoro # G303882744
- UPC # 884969208369
- Country of Origin China
- Category Decorative Rugs
Description
The majority of designs in this collection are replicas of antique Persian rugs. In this 1 million point per square meter quality the colors and fine denier yarn are purposely chosen to give the look of the original hand made old rugs. These classic Persian style rugs are so elegant that they would convert your rooms into most beautiful atmosphere instantly. Persian Classics collection has the world's most popular designs and offers the best quality-value combination
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Persian Classics
- Design: Medallion
- Shape: Rectangle
- Weight: 36 lbs
- Pile Height: 0.35 in.
- Technique: Woven
- Dimension: 6'7'' W x 9'6'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W, 24" L, 28.5" H, Cast Iron, Iron Top, Black (XU-TR24-GG)
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG BG All-Season Luxurious 100% Cotton Blanket King, Burgundy (BLANKET_DIA KG BG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" to 21-1/2" Height, Adjustable Arms, Black (BT-6191H-BK-GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- LOLOI RUGS Loloi Rugs LORELQ-08AQ002339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Aqua (LORELQ-08AQ002339)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- ARTISTIC WEAVERS Silk Route Rainey Rectangle Handloomed Area Rug- Charcoal - 3 x 5 ft. (AWSR4034-35)
- SAFAVIEH 9 x 12 ft. Large Rectangle Braided- Black and Grey Hand Made Rug (BRD311A-9)
- SAFAVIEH Palm Beach Small Rectangle Area Rug, Natural and Turquoise - 4 x 6 ft. (PAB511A-4)
- Concord Global Trading Decorative Rugs