Shop All Decorative Rugs
Concord Global Trading
Concord Global 20835 5 ft. 3 in. x 7 ft. 7 in. Persian Classics Medallion Kashan - Black
Mfr # 20835
Zoro # G303882768
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 20835
- Zoro # G303882768
- UPC # 884969208352
- Country of Origin China
- Category Decorative Rugs
Description
The majority of designs in this collection are replicas of antique Persian rugs. In this 1 million point per square meter quality the colors and fine denier yarn are purposely chosen to give the look of the original hand made old rugs. These classic Persian style rugs are so elegant that they would convert your rooms into most beautiful atmosphere instantly. Persian Classics collection has the world's most popular designs and offers the best quality-value combination
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Persian Classics
- Design: Medallion
- Shape: Rectangle
- Weight: 23 lbs
- Pile Height: 0.35 in.
- Technique: Woven
- Dimension: 5'3" W x 7'7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Task Chair, 18" to 25-3/4", No Arms, Black (V7307MG)
- ALATERRE FURNITURE Pomona 70"H 5-Shelf Metal and Solid Wood Bookcase (AMBA0820)
- LESRO Lenox Wood Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1101)
- MELE & CO. Mele & Co. 00810S11M Kelsey Girl's Glitter-Fly Musical Ballerina Jewelry Box (00810S11M)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 8 x 10 ft. Beach House Rectangle Rug - Light Grey & Charcoal (BHS222F-8)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- SAFAVIEH Rag Rug Hand Woven Square Rug- White - Multi- 6 x 6 ft. (RAR121G-6SQ)
- FLASH FURNITURE Red 2' x 3' Modern Plush Abstract Area Rug (KP-RG951-23-RD-GG)
- SAFAVIEH 4 x 6 ft. ContemporarySkyler Power Loom Area RugGrey & Green (SKY189G-4)
- Concord Global Trading Decorative Rugs