Shop All Decorative Rugs
Concord Global Trading
Concord Global 20315 5 ft. 3 in. x 7 ft. 7 in. Persian Classics Isfahan - Gold
Mfr # 20315
Zoro # G803882589
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 20315
- Zoro # G803882589
- UPC # 884969203159
- Country of Origin China
- Category Decorative Rugs
Description
The majority of designs in this collection are replicas of antique Persian rugs. In this 1 million point per square meter quality the colors and fine denier yarn are purposely chosen to give the look of the original hand made old rugs. These classic Persian style rugs are so elegant that they would convert your rooms into most beautiful atmosphere instantly. Persian Classics collection has the world's most popular designs and offers the best quality-value combination
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Gold
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Persian Classics
- Design: Isfahan
- Shape: Rectangle
- Weight: 23 lbs
- Pile Height: 0.35 in.
- Technique: Woven
- Dimension: 5'3" W x 7'7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL MFG MOUNTING PLATE METL 5.5 in. (2755)
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Green (20305GR-4543)
- EMBASSY Credenza, 23.4" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60613-1179)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 2 ft. 3 in. x 11 ft. Runner Black California Shag Rug (SG151-9090-211)
- ROBIN PICKENS Coral Waves Outdoor Rug (PPRP004B.)
- SAFAVIEH 2 x 9 ft. Tahoe Shag Contemporary Runner Area Rug Black & White (THO677Z-29)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- ELK SIGNATURE Belleville Handknotted Wool And Bamboo Viscose Rug (8905-315)
- SAFAVIEH 8 X 10 Ft. Palm Beach Power Loomed Large Rectangle Area Rug, Natural (PAB355A-8)
- Concord Global Trading Decorative Rugs