Shop All Decorative Rugs
Concord Global Trading
Concord Global 20304 3 ft. 11 in. x 5 ft. 7 in. Persian Classics Isfahan - Red
Mfr # 20304
Zoro # G303882584
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 20304
- Zoro # G303882584
- UPC # 884969203043
- Country of Origin China
- Category Decorative Rugs
Description
The majority of designs in this collection are replicas of antique Persian rugs. In this 1 million point per square meter quality the colors and fine denier yarn are purposely chosen to give the look of the original hand made old rugs. These classic Persian style rugs are so elegant that they would convert your rooms into most beautiful atmosphere instantly. Persian Classics collection has the world's most popular designs and offers the best quality-value combination
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Persian Classics
- Design: Isfahan
- Shape: Rectangle
- Weight: 13 lbs
- Pile Height: 0.35 in.
- Technique: Woven
- Dimension: 3'11 W x 5'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Beagle Holiday Dog Ornament Sculpture (JH576327)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Black/Walnut, Laminate (20101)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, King (RF-MP101-K-GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 9 x 12 ft. Large Rectangle Lyndhurst Ivory and Red Traditional Rug (LNH331A-9)
- SAFAVIEH Rag Rug Hand Woven Rectangle Rug- Light Blue - Multi- 4 x 6 ft. (RAR125A-4)
- SAFAVIEH Abstract Hand Tufted Runner RugIvory & Beige 2 ft. 3 in. x 8 ft. (ABT141D-28)
- LIVABLISS Monte Carlo MNC-2318 Machine Crafted Area Rug (MNC2318-53RD)
- SAFAVIEH 10 x 10 ft. Adirondack Round Area Rug; Ivory & Light Blue (ADR131T-10R)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- Concord Global Trading Decorative Rugs