Shop All Decorative Rugs
Concord Global Trading
Concord Global 20257 7 ft. 10 in. x 11 ft. 2 in. Persian Classics Kashan - Green
Mfr # 20257
Zoro # G503882629
product price: $435.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 20257
- Zoro # G503882629
- UPC # 884969202572
- Country of Origin China
- Category Decorative Rugs
Description
The majority of designs in this collection are replicas of antique Persian rugs. In this 1 million point per square meter quality the colors and fine denier yarn are purposely chosen to give the look of the original hand made old rugs. These classic Persian style rugs are so elegant that they would convert your rooms into most beautiful atmosphere instantly. Persian Classics collection has the world's most popular designs and offers the best quality-value combination
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Green
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Persian Classics
- Design: Kashan
- Shape: Rectangle
- Weight: 52 lbs
- Pile Height: 0.35 in.
- Technique: Woven
- Dimension: 7'10'' W x 11'2'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (3085LGY)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Hardwood (01243029MA1)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- DECORACION 5 x 7 ft. Agatha Oriental Rug Beige (DE3568026)
- SAFAVIEH Kids Hand Tufted Runner RugIvory & Multi Color 2 ft. 6 in. x 8 ft. (SFK909A-28)
- LIVABLISS Eskimo Shag ESG-2311 Machine Crafted Area Rug (ESG2311-71010)
- SAFAVIEH 8 x 10 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-8)
- SAFAVIEH 10 x 10 ft. Adirondack Round Area Rug; Ivory & Light Blue (ADR131T-10R)
- HOMEROOTS 2 x 8 ft. Ivory Abstract Striations Runner Rug (385349)
- Concord Global Trading Decorative Rugs