Shop All Decorative Rugs
Concord Global Trading
Concord Global 20251 2 ft. x 3 ft. 3 in. Persian Classics Kashan - Green
Mfr # 20251
Zoro # G803882596
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 20251
- Zoro # G803882596
- UPC # 884969202510
- Country of Origin China
- Category Decorative Rugs
Description
The majority of designs in this collection are replicas of antique Persian rugs. In this 1 million point per square meter quality the colors and fine denier yarn are purposely chosen to give the look of the original hand made old rugs. These classic Persian style rugs are so elegant that they would convert your rooms into most beautiful atmosphere instantly. Persian Classics collection has the world's most popular designs and offers the best quality-value combination
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Green
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Persian Classics
- Design: Kashan
- Shape: Rectangle
- Weight: 4 lbs
- Pile Height: 0.35 in.
- Technique: Woven
- Dimension: 2' W x 3'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lisa Audit 'Rose Bouquet 1' Canvas Art, 10x24 (ALI24914-C1024GG)
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- ZIPPO Spirit Candle - Whiskey and Tobacco - 5 oz. (70006)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 48" x 96" (WFT5-LEGS-48X96)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Fuchsia and Lavender (PTB122A-8)
- SAFAVIEH Adirondack Power Loomed Runner RugNavy & Ivory 2 ft.-6 in. x 8 ft. (ADR108N-28)
- LIVABLISS Lavadora LVR-2317 Machine Washable Area Rug (LVR2317-2773)
- SAFAVIEH 2 ft.-3 in. x 10 ft. Rectangle Antiquity Hand Tufted Rug, Teal Blue and Taupe (AT849B-210)
- ARTISTIC WEAVERS Silk Route Rainey Rectangle Handloomed Area Rug- Stone - 4 x 6 ft. (AWSR4037-46)
- LOLOI RUGS Loloi Rugs LORELQ-01BBBK160S 1 ft. 6 in. x 1 ft. 6 in. Loren Hand Knotted Rug; Blue & Brick (LORELQ-01BBBK160S)
- Concord Global Trading Decorative Rugs