Shop All Decorative Rugs
Concord Global Trading
Concord Global 20213 2 ft. 7 in. x 5 ft. Persian Classics Kashan - Gold
Mfr # 20213
Zoro # G603882383
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 20213
- Zoro # G603882383
- UPC # 884969202138
- Country of Origin China
- Category Decorative Rugs
Description
The majority of designs in this collection are replicas of antique Persian rugs. In this 1 million point per square meter quality the colors and fine denier yarn are purposely chosen to give the look of the original hand made old rugs. These classic Persian style rugs are so elegant that they would convert your rooms into most beautiful atmosphere instantly. Persian Classics collection has the world's most popular designs and offers the best quality-value combination
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Gold
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Persian Classics
- Design: Kashan
- Shape: Rectangle
- Weight: 8 lbs
- Pile Height: 0.35 in.
- Technique: Woven
- Dimension: 2'7'' W x 5' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Stealth 12 in. Black Countertop SpeedBrace (FC.SB-12STEALTHBL)
- DESIGNS OF DISTINCTION 18" Round Tapered Leg - Walnut (01243018WL6)
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty (LPL4224L20 PUTTY)
- REGENCY Black Side Chair, 33" W 26" L 35" H, Fixed, Leather Seat, Crusoe Series (1106BK)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Natural Fiber Power Loomed Runner Rug- Natural - Grey- 2 ft. 6 in. x 16 ft. (NF114P-216)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Charcoal (CAP221H-3R)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- LOCK-TILE Lock-Tile® PVC Floor Tiles, SM002D, 19.5x19.5", Textured, Dark Gray (SM002D)
- MINUTEMAN Minuteman H-31 Oriental 56 x 26 Inch Rectangle - Beige (H-31)
- Concord Global Trading Decorative Rugs