Shop All Ovens and Ranges
Concord
Deluxe 16" Banjo Single Square Burner Stove
Mfr # B-4229
Zoro # G001800002
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Use With Burner
- Application Outdoor cooking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # B-4229
- Zoro # G001800002
- UPC # 877769006457
- Country of Origin China
- Category Ovens and Ranges
Details
Material | Cast Iron |
For Use With | Burner |
Application | Outdoor cooking |
Description
The Concord single propane burner is built like a tank.
Capable of shooting out 200,000 BTU of heat. Will easily bring your large kettle to a boil. Very sturdy construction with all necessary parts already included. Includes 20 PSI regulator and hose, one burner head (replaceable) and stand. Suitable for home brewing, canning, making sauces, outdoor cooking, and so much more.
For the holiday season, this is the perfect burner for your turkey fryer.
To go camping, this portable gas stove would allow easy carrying and storage into small spaces by removing the legs. Connect a propane tank, put on a wok or stock pot, and your camping kitchen is ready to go....
For home brewing and sauce making, this 1 burner gas stove can hold a stock pot up to 200 quarts.
Measurements: Burner Stand 16.5" Wide x 16.5" Height
Burner is 10" Wide.
Concord burners - make every outing count.
Capable of shooting out 200,000 BTU of heat. Will easily bring your large kettle to a boil. Very sturdy construction with all necessary parts already included. Includes 20 PSI regulator and hose, one burner head (replaceable) and stand. Suitable for home brewing, canning, making sauces, outdoor cooking, and so much more.
For the holiday season, this is the perfect burner for your turkey fryer.
To go camping, this portable gas stove would allow easy carrying and storage into small spaces by removing the legs. Connect a propane tank, put on a wok or stock pot, and your camping kitchen is ready to go....
For home brewing and sauce making, this 1 burner gas stove can hold a stock pot up to 200 quarts.
Measurements: Burner Stand 16.5" Wide x 16.5" Height
Burner is 10" Wide.
Concord burners - make every outing count.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Divider Bar (7 Ft, S/S) (266173)
- COFFEE MATE Liquid Coffee Creamer, Hazelnut, 0.38 oz Mini Cups, 180PK (11000374)
- TURBO AIR Ascon Controller (U28R411860)
- GLASSPRO Lava Rock (7Lb Bag) (153631-2)
- CUSIMAX Ceramic Double Burner, Portable Infrared Burner, Electric Cooktop, Black (CMIP-B180B)
- VULCAN SX60-10BP SX Series Liquid Propane 10 Burner 60in Range with 2 Standard Ovens - 340000 BTU (901X6010BL)
- DINEX Induction Charger, SS, 240 V, 3850 W (DX811220)
- WEIMAN Apple Scent Glass Cooktop Cleaner 10 oz Cream (38)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36EL)
- KENYON Kenyon B49510 Alpine Series Large 2-burner Cooktop- white with analog control- 6 .50 & 8 inch 120V UL (B49510)
- MEGACHEF MegaChef MC-2012A-W Electric Easily Portable Ultra Lightweight Dual Coil Burner Cooktop Buffet Range; White (MC-2012A-W)
- Concord Ovens and Ranges