Shop All Cookware
Concord
BREWSIE 8 Gal/ 32 Quart Stainless Steel Home Brew Kettle Set
Mfr # BEW-8FK
Zoro # G801800011
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Burner
- Application Outdoor cooking
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Burner |
Application | Outdoor cooking |
Material | Stainless Steel |
Description
Size: 12.5" Wide x 17.5" Height. Weight: 14 LBS Brew Kettle Set Includes: Brew Kettle, Lid, False Bottom, Bazooka Screen, Thermometer, Ball Valve, Inner Connector, and all hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Hot Cup Lids, Fits 8 oz Hot Cups, White, PK1000 (HOTWH8)
- EAGLE GROUP Urn Heater W/Cut Out 240V 5000W (305631)
- GROEN Burner 18.75" Steel (Z051619)
- HOBART Thermostat Sj, 3/16 X 11-5/8, 42 (411506-00002)
- CONCORD Polished Stainless Steel Stock Pot Brewing Kettle Large, 100 Quart (S5050S)
- CONCORD Stainless Steel Home Brew Kettle Set, 30 Quart/ 75 Gal (S3534S-BK)
- CONCORD Stainless Steel Stock Pot w/ Basket Heavy Kettle 36 Quart (S36-B)
- CONCORD Stainless Steel Stock Pot Cookware, 160 Quart (S5564S)
- CONCORD Stainless Steel Stock Pot w/Steamer Basket, 40 Quart (S40-BAK)
- CONCORD Polished Stainless Steel Stock Pot Brewing Kettle Large, 60 Quart (S4242)
- VOLLRATH Cover, 12-7/8 Dia. (7392)
- Concord Cookware